Shop All Shackles
Crosby
Anchor Shackle, Round Pin, 5/8" Pin Dia.
Mfr # G-215
Zoro # G0984160
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
Inside Length | 1 5/8 in |
Inside Width | 3/4 in |
Pin Diameter | 5/8 in |
Details
Item | Anchor Shackle |
Pin Style | Round |
Working Load Limit | 4,000 lb |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Finish | Hot Galvanized |
Standards | DNV |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 392 Degrees F |
Body Color | Silver |
Pin Type | Removable Round Pin |
Lifting Capability | For Lifting |
Body Thickness | 1/2 in |
Pin Finish | Galvanized |
Pin Color | Red |
Shackle Type | Chain Shackle |
Body Finish | Galvanized |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 5/8 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Yellow Ratchet Strap w/ Black Flat Hook (5018FH-Y)
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- Crosby Shackles