Shop All Shackles
Crosby
Anchor Shackle, Round Pin, 3/4" Pin Dia.
Mfr # G-215
Zoro # G0984151
product price: $35.50
/ea
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 6,500 lb
- Width Between Eyes 1 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
Outside Diameter of Eye | 1 1/2 in |
Inside Width | 1 in |
Inside Length | 2 in |
Pin Diameter | 3/4 in |
Details
Item | Anchor Shackle |
Pin Style | Round |
Working Load Limit | 6,500 lb |
Finish | Hot Galvanized |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Standards | DNV |
Pin Finish | Galvanized |
Maximum Operating Temperature | 392 Degrees F |
Shackle Type | Chain Shackle |
Body Color | Silver |
Minimum Operating Temperature | -4 Degrees F |
Lifting Capability | For Lifting |
Pin Color | Red |
Body Finish | Galvanized |
Pin Type | Removable Round Pin |
Body Thickness | 5/8 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Width Between Eyes 1 in, Body Material Carbon Steel, Inside Length 2 in, Inside Width 1 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Outrigger Set - 18" (0127-150-18)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- KELLEY ATLANTIC Safety Leg Springs, Below Dock Leg Retur (13-0294)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503515)
- Crosby Shackles