Shop All Shackles
Crosby
Anchor Shackle, Round Pin, 1/2" Pin Dia.
Mfr # G-215
Zoro # G0984118
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 3,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
Inside Width | 3/4 in |
Inside Length | 1 1/2 in |
Pin Diameter | 1/2 in |
Details
Item | Anchor Shackle |
Pin Style | Round |
Working Load Limit | 3,000 lb |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Finish | Hot Galvanized |
Standards | DNV |
Body Color | Silver |
Body Finish | Galvanized |
Maximum Operating Temperature | 392 Degrees F |
Shackle Type | Chain Shackle |
Pin Type | Removable Round Pin |
Lifting Capability | For Lifting |
Body Thickness | 1/2 in |
Minimum Operating Temperature | -4 Degrees F |
Pin Finish | Galvanized |
Pin Color | Red |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 1/2 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Nylon, Yellow (EN1802NX3)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- Crosby Lifting Hardware