Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 9500 lb.
Mfr # 1018491
Zoro # G6793026
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
For Sling Width | 2 in |
Outside Diameter of Eye | 1 13/16 in |
Sling Width | 2" |
Inside Width | 2 in |
Pin Diameter | 7/8 in |
Compatible Sling Width | 2 in |
Inside Length | 2 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Compatible Sling Width 2 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 3/4 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- ZORO SELECT 5/8 in. Body Size Anchor Shackle Screw Pin (55AY09)
- Crosby Shackles