Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 70,000 lb.
Mfr # 1018669
Zoro # G6711354
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 70,000 lb
- Width Between Eyes 3 1/4 in
- Pin Dia. 2 1/4 in
- Body Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3 1/4 in |
Pin Dia. | 2 1/4 in |
Body Size | 2 in |
Sling Width | 5-3/4" |
Outside Diameter of Eye | 4 13/16 in |
For Sling Width | 5 3/4 in |
Inside Width | 5 3/4 in |
Pin Diameter | 2 1/4 in |
Compatible Sling Width | 5 3/4 in |
Inside Length | 7 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Compatible Sling Width 5 3/4 in, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 7 1/4 in, Inside Width 5 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Wide Body Shackle, 25,000 lb, Alloy Steel (1021682)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- Crosby Lifting Hardware