Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 4000 lb.
Mfr # 1018464
Zoro # G8704297
product price: $17.68
/ea
$17.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 21/32 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 21/32 in |
Body Size | 1/2 in |
Outside Diameter of Eye | 1 3/16 in |
Sling Width | 1-5/16" |
For Sling Width | 1 5/16 in |
Inside Width | 1 1/4 in |
Inside Length | 1 7/8 in |
Compatible Sling Width | 1 3/8 in |
Pin Diameter | 5/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Compatible Sling Width 1 3/8 in, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 7/8 in, Inside Width 1 1/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- CM Transformer with Screws (C343)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- FEHR Anchor Shackle, in Trade, 55 ton Working Load, Commercial Grade, Steel, Galvanized (CGSPA100X5C)
- Crosby Shackles