Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 34,000 lb.
Mfr # 1019640
Zoro # G7156624
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 34,000 lb
- Width Between Eyes 2 3/8 in
- Pin Dia. 1 5/8 in
- Body Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 2 3/8 in |
Pin Dia. | 1 5/8 in |
Body Size | 1 1/2 in |
For Sling Width | 3 7/8 in |
Outside Diameter of Eye | 3 5/8 in |
Sling Width | 3-7/8" |
Compatible Sling Width | 3 7/8 in |
Inside Width | 3 7/8 in |
Inside Length | 5 3/4 in |
Pin Diameter | 1 5/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Compatible Sling Width 3 7/8 in, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- VESTIL Dock Board (EH-3630)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019770)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- BOXER TOOLS Forged Anchor Shackle 5/16-in.Heavy Duty Forged Steel - Load Capacity up to 3/4 Ton, 6PK (FH409-516)
- Crosby Shackles