Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 3000 lb.
Mfr # 1018437
Zoro # G9087854
original price:
$22.32
29% off
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 3,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
Outside Diameter of Eye | 1 1/16 in |
Sling Width | 1-5/32" |
For Sling Width | 1 5/32 in |
Inside Width | 1 1/8 in |
Pin Diameter | 1/2 in |
Compatible Sling Width | 1 1/8 in |
Inside Length | 1 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Compatible Sling Width 1 1/8 in, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY D-Shackle, 9,500 lb Load Cap, Carbon Steel (1018945)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- Crosby Lifting Hardware