Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 19,000 lb.
Mfr # 1018552
Zoro # G7195316
product price: $131.90
/ea
Free Shipping & Returns
$131.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 1/8 in |
Sling Width | 2-29/32" |
For Sling Width | 2 29/32 in |
Outside Diameter of Eye | 2 11/16 in |
Inside Width | 2 7/8 in |
Inside Length | 4 1/4 in |
Pin Diameter | 1 1/4 in |
Compatible Sling Width | 2 7/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Compatible Sling Width 2 7/8 in, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 4 1/4 in, Inside Width 2 7/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Anchor Shackle, Round Pin, 3/4" Pin Dia. (G-215)
- CROSBY Shackle, 7/16 in., 3000 lb. (1019471)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- Crosby Shackles