Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 17,000 lb.
Mfr # 1019560
Zoro # G7101473
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 17,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/8 in
- Body Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/8 in |
Body Size | 1 in |
Sling Width | 2-11/16" |
For Sling Width | 2 11/16 in |
Outside Diameter of Eye | 2 3/8 in |
Inside Width | 2 3/4 in |
Compatible Sling Width | 2 3/4 in |
Pin Diameter | 1 1/8 in |
Inside Length | 3 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Compatible Sling Width 2 3/4 in, Width Between Eyes 1 3/4 in, Body Material Carbon Steel, Inside Length 3 3/4 in, Inside Width 2 3/4 in, Body Thickness 1 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/8 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS 12Vdc Solenoid 586 Series (586 105111S1)
- LOUISVILLE Label Kit (PK-FM2000)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- Crosby Shackles