Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 1500 lb.
Mfr # 1018400
Zoro # G8561822
original price:
$26.06
51% off
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/8 in
- Body Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/8 in |
Body Size | 5/16 in |
Outside Diameter of Eye | 3/4 in |
Sling Width | 27/32" |
For Sling Width | 27/32 in |
Inside Length | 1 1/4 in |
Compatible Sling Width | 7/8 in |
Inside Width | 7/8 in |
Pin Diameter | 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Compatible Sling Width 7/8 in, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 7/8 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- PEERLESS CHAIN 1/4 SAFE-PAS, HDG, UPC, 8063105 (8063105)
- Crosby Lifting Hardware