Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 13,000 lb.
Mfr # 1019542
Zoro # G6613433
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 13,000 lb
- Width Between Eyes 1 1/2 in
- Pin Dia. 1 in
- Body Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/2 in |
Pin Dia. | 1 in |
Body Size | 7/8 in |
Sling Width | 2-9/32" |
Outside Diameter of Eye | 2 1/16 in |
For Sling Width | 2 9/32 in |
Inside Length | 3 1/4 in |
Compatible Sling Width | 2 1/4 in |
Inside Width | 2 1/4 in |
Pin Diameter | 1 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Compatible Sling Width 2 1/4 in, Width Between Eyes 1 1/2 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap (EE60X8)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 440 lb. (WMLC-200FS)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Bolt Pin, Hot Dipped Galvanized (1219472)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- Crosby Lifting Hardware