Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 13,000 lb.
Mfr # 1018516
Zoro # G6814875
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 13,000 lb
- Width Between Eyes 1 1/2 in
- Pin Dia. 1 in
- Body Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/2 in |
Pin Dia. | 1 in |
Body Size | 7/8 in |
For Sling Width | 2 9/32 in |
Sling Width | 2-9/32" |
Outside Diameter of Eye | 2 1/16 in |
Compatible Sling Width | 2 1/4 in |
Inside Width | 2 1/4 in |
Pin Diameter | 1 in |
Inside Length | 3 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Compatible Sling Width 2 1/4 in, Width Between Eyes 1 1/2 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1019640)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/8", 1T WLL (1018419)
- Crosby Shackles