Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 110,000 lb.
Mfr # 1018687
Zoro # G6495763
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 110,000 lb
- Width Between Eyes 4 1/8 in
- Pin Dia. 2 3/4 in
- Body Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 4 1/8 in |
Pin Dia. | 2 3/4 in |
Body Size | 2 1/2 in |
Outside Diameter of Eye | 5 11/16 in |
Sling Width | 7-1/4" |
For Sling Width | 7 1/4 in |
Pin Diameter | 2 3/4 in |
Inside Length | 10 1/2 in |
Compatible Sling Width | 7 1/4 in |
Inside Width | 7 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Compatible Sling Width 7 1/4 in, Width Between Eyes 4 1/8 in, Body Material Carbon Steel, Inside Length 10 1/2 in, Inside Width 7 1/4 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 2 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- VESTIL Economy Spreader Beam, 6000 lb., 120" (SBM-60-10)
- LYON Plywood Support (DD65824)
- WARNER EZ‐Stride® Step‐Up Bench 35" (10227)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- CROSBY Sling Shackle, 100,000 lb, Alloy Steel (1020629)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CROSBY Anchor Shackle, Screw Pin, 1-1/4" Pin Dia. (G-209A)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- CROSBY Wide Body Shackle, 80,000 lb, Alloy Steel (1021584)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- Crosby Lifting Hardware