Shop All Shackles
Crosby
Anchor Shackle, Carbon Steel, 1000 lb.
Mfr # 1018375
Zoro # G9052276
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,000 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Outside Diameter of Eye | 5/8 in |
Sling Width | 25/32" |
For Sling Width | 25/32 in |
Pin Diameter | 1/4 in |
Compatible Sling Width | 3/4 in |
Inside Length | 1 1/8 in |
Inside Width | 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Compatible Sling Width 3/4 in, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 3/4 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle (LJ45HG)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1019481)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- MAZZELLA Crosby G-209A Galvanized Alloy Shackle SPA 7/8", 9-1/2T WLL (1017560)
- Crosby Shackles