Shop All Shackles
Crosby
® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton
Mfr # 1019490
Zoro # G003161972
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
USA-made Crosby®bolt type shackles are excellent for permanent or long-term applications, or if there’s a risk of a load sliding on the shackle pin, causing it to rotate. The anchor bow style accommodates loads or pulls from multiple angles.
Manufactured with a thin head bolt with nut/cotter pin combination. Forged- quenched and tempered; hot dipped galvanization adds a layer of protection from corrosive elements.
- Working Load Limit: 3.25 ton
- Finish: Galvanized
- Inside Height: 2.38"
- Inside Width: 1.69"
- Mouth Width: 1.06"
- Pin Size: 3/4"
- Safety Factor: 6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Blue) (PRS7-6)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- CAMPBELL CHAIN & FITTINGS 3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779165)
- CROSBY Anchor Shackle, Round Pin, 3/4" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- Crosby Lifting Hardware