Shop All Shackles
Crosby
Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton
Mfr # 1019515
Zoro # G903161973
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
USA-made Crosby® bolt type shackles are excellent for permanent or long-term applications, or if there’s a risk of a load sliding on the shackle pin, causing it to rotate. The anchor bow style accommodates loads or pulls from multiple angles.
Manufactured with a thin head bolt with nut/cotter pin combination. Forged- quenched and tempered; hot dipped galvanization adds a layer of protection from corrosive elements.Specifications
Manufactured with a thin head bolt with nut/cotter pin combination. Forged- quenched and tempered; hot dipped galvanization adds a layer of protection from corrosive elements.Specifications
- Working Load Limit: 4.75 ton
- Finish: Galvanized
- Inside Height: 2.81"
- Inside Width: 2"
- Mouth Width: 1.25"
- Pin Size: 7/8"
- Safety Factor: 6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- YALE HOIST CM Lifting Hook, WeldOn, 2205 lb, Steel (48211)
- ALL-SOURCE 5/16 In. x 100 Ft. White Solid Braided Cotton Sash Cord (218865)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048T1-Q-G)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019770)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1018669)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- Crosby Shackles