Shop All Shackles
Crosby
Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton
Mfr # 1019472
Zoro # G703161890
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
USA-made Crosby®bolt type shackles are excellent for permanent or long-term applications, or if there’s a risk of a load sliding on the shackle pin, causing it to rotate. The anchor bow style accommodates loads or pulls from multiple angles.
Manufactured with a thin head bolt with nut/cotter pin combination. Forged- quenched and tempered; hot dipped galvanization adds a layer of protection from corrosive elements.
- Working Load Limit: 2 ton
- Finish: Galvanized
- Inside Height: 1.88"
- Inside Width: 1.31"
- Mouth Width: 0.81"
- Pin Size: 5/8"
- Safety Factor: 6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- JR PRODUCTS JR Products GSNI-5000-60 Gas Spring - 10" EXT, 60 lbs. (GSNI-5000-60)
- COFFING HOISTS PB Cable Only 15 ft. Lift (PB29911)
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1018687)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- Crosby Shackles