Shop All Shackles
Crosby
Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton
Mfr # 1021065
Zoro # G803161899
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The rounded shape of anchor shackles allow them to take loads from many directions without developing significant side load. That makes them an excellent choice for use with multiple-leg slings, connecting slings to load rings, or connecting with wider straps.
The bolt type closure is ideal for permanent or long-term applications, or if there’s a risk of a load sliding on the shackle pin, causing it to rotate.
Forged- quenched and tempered, with alloy pins. Made in the USA by Crosby®.
- Working Load Limit: 12.5 ton
- Finish: Galvanized
- Inside Height: 3.75"
- Inside Width: 2.69"
- Mouth Width: 1.69"
- Pin Size: 1-1/8"
- Safety Factor: 5.4.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- HARRINGTON Hoist/Trolley, 3000lb, 10ftLift (G-NTH015-10)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8 (PPMIO3/8)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY Self-Lock Hook, Alloy Steel, 2 5/8", G100 (1022941)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- Crosby Lifting Hardware