Shop All Shackles
Crosby
Anchor Shackle, 7/8" Body Sz, Galvanized
Mfr # 1018151
Zoro # G8526432
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 13,000 lb
- Width Between Eyes 1 1/2 in
- Pin Dia. 1 in
- Body Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/2 in |
Pin Dia. | 1 in |
Body Size | 7/8 in |
Outside Diameter of Eye | 2 1/8 in |
Manufacturers Warranty Length | 1 yr |
Pin Diameter | 1 in |
Inside Width | 2 1/4 in |
Inside Length | 3 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Width Between Eyes 1 1/2 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft (ZDC)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- EVEREST 40MM X 3Ft 2600 LBS ENDLESS ROUND SLING (C1070)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- CROSBY Shackle, 2 in., 70,000 lb. (1019677)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- ELITE SALES Elite Sales HG1SPAS 1" Galvanized Screw Pin Anchor Shackle - Pack of 5 (HG1SPAS)
- Crosby Lifting Hardware