Shop All Shackles
Crosby
Anchor Shackle, 7/16" Body Sz, Painted
Mfr # 1021020
Zoro # G8526119
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 5,320 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 7/16 in |
Inside Width | 1 1/8 in |
Inside Length | 1 3/4 in |
Pin Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 5,340 lb, Width Between Eyes 3/4 in, Body Material Alloy Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- BLUFF MANUFACTURING Dock Bumper, Steel Base, 10 in W x 12 in H (EPCB10)
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- Crosby Lifting Hardware