Shop All Shackles
Crosby
Anchor Shackle, 7/16" Body Sz, Painted
Mfr # 1017472
Zoro # G8526161
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 5,320 lb
- Width Between Eyes 3/4 in
- Pin Dia. 1/2 in
- Body Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 1/2 in |
Body Size | 7/16 in |
Outside Diameter of Eye | 1 1/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 1 3/4 in |
Inside Width | 1 1/8 in |
Pin Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 5,330 lb, Width Between Eyes 3/4 in, Body Material Alloy Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- ZORO SELECT Rgd Plate Caster, Poly, 4 in., 400 lb., Yllw (B-ALTH 100K-12)
- PEWAG Clevis Sling Hook, 3/8", 8800 lb. (KHS100)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1019640)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- Crosby Shackles