Shop All Shackles
Crosby
Anchor Shackle, 5/8" Body Sz, Painted
Mfr # 1021038
Zoro # G8526231
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 10,000 lb
- Width Between Eyes 1 in
- Pin Dia. 49/64 in
- Body Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 in |
Pin Dia. | 49/64 in |
Body Size | 5/8 in |
Outside Diameter of Eye | 9/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 2 3/8 in |
Pin Diameter | 3/4 in |
Inside Width | 1 3/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 10,000 lb, Width Between Eyes 1 in, Body Material Alloy Steel, Inside Length 2 3/8 in, Inside Width 1 3/4 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1/8 In. x 50 Ft. Black Braided Polypropylene Paracord (767094)
- CASTERHQ Zerk Axle And Nut, (1) Piece, 3/4"x4-1/4" (AZ75-425)
- KINGCHAIN 100 ft. Florentine Brass Decorative Chain (540642)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1019622)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1018687)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- Crosby Lifting Hardware