Shop All Shackles
Crosby
Anchor Shackle, 5/16" Body Sz, Galvanized
Mfr # 1019464
Zoro # G8526259
original price:
$20.03
10% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 660 lb
- Width Between Eyes 3/8 in
- Pin Dia. 1/4 in
- Body Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/8 in |
Pin Dia. | 1/4 in |
Body Size | 3/16 in |
Outside Diameter of Eye | 9/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 7/8 in |
Inside Width | 5/8 in |
Pin Diameter | 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 666 lb, Width Between Eyes 3/8 in, Body Material Carbon Steel, Inside Length 7/8 in, Inside Width 5/8 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, Type U (300201)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A2E10B4D3C1P6)
- KAHUNA WAGONS Kahuna Wagons-"Jupiter" Heavy Duty All Terrain Aluminum Pull Wagon (ALUM015)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- Crosby Shackles