Shop All Shackles
Crosby
Anchor Shackle, 3/8" Body Sz, Painted
Mfr # 1017450
Zoro # G8526222
original price:
$20.73
12% off
new price: $18.17
/ea
$18.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 4,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Outside Diameter of Eye | 15/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 1 in |
Pin Diameter | 1/2 in |
Inside Length | 1 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 5/8 in, Body Material Alloy Steel, Inside Length 1 1/2 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 17 ft 3 in Fixed Ladder, Steel, 18 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F18S C1)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 Molded Plastic Wheel, Heavy Duty Swivel Plate Caster, 420 Lb. Capacity (CW3-415S-PORB)
- DAYTON Limit Switch (MHGXEC89GGS)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018384)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- CROSBY Shackle, 1" Body Sz, Galvanized (1019310)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- Crosby Lifting Hardware