Shop All Shackles
Crosby
Anchor Shackle, 3/8" Body Sz, Galvanized
Mfr # 1019470
Zoro # G8526207
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 2,000 lb
- Width Between Eyes 5/8 in
- Pin Dia. 7/16 in
- Body Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Pin Dia. | 7/16 in |
Body Size | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 15/16 in |
Inside Length | 1 1/2 in |
Inside Width | 1 in |
Pin Diameter | 1/2 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 5/8 in, Body Material Carbon Steel, Inside Length 1 1/2 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1801DX10)
- DEMAG Safety Catch, 1/2 tons (83665933)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018400)
- CROSBY Sling Shackle, 100,000 lb, Alloy Steel (1020629)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018446)
- Crosby Lifting Hardware