Shop All Shackles
Crosby
Anchor Shackle, 3,000 lb, Carbon Steel
Mfr # 1018071
Zoro # G911242251
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,000 lb
- Width Between Eyes 3/4 in
- Lifting Capability For Lifting
- Pin Color Red
- Pin Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Inside Length | 1 3/4 in |
Pin Diameter | 1/2 in |
Inside Width | 1 1/8 in |
Details
Item | Anchor Shackle |
Working Load Limit | 3,000 lb |
Lifting Capability | For Lifting |
Pin Color | Red |
Pin Material | Alloy Steel |
Pin Type | Removable Round Pin |
Body Material | Carbon Steel |
Shackle Type | Anchor Shackle |
Maximum Operating Temperature | 392 Degrees F |
Standards | Federal Specification RR-C-271F Type IVA Grade A Class 1 |
Minimum Operating Temperature | -4 Degrees F |
Body Color | Silver |
Pin Finish | Galvanized |
Body Thickness | 1/2 in |
Body Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 3/4 in, Inside Width 1 1/8 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Steel Dual Cylinder Cart, with Tray (DC40143)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- DAYTON Latch Kit (EW-46)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- CROSBY Sling Shackle, Screw Pin, 1-1/2" Pin Dia. (S-253)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 7/8", 6-1/2T WLL (1019533)
- Crosby Shackles