Shop All Shackles
Crosby
Anchor Shackle, 2,000 lb, Carbon Steel
Mfr # 1018053
Zoro # G710718728
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Width Between Eyes 5/8 in
- Body Material Carbon Steel
- Pin Material Alloy Steel
- Standards Federal Specification RR-C-271F Type IVA Grade A Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 5/8 in |
Inside Length | 1 1/2 in |
Pin Diameter | 1/2 in |
Inside Width | 1 in |
Details
Item | Anchor Shackle |
Working Load Limit | 2,000 lb |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Standards | Federal Specification RR-C-271F Type IVA Grade A Class 1 |
Maximum Operating Temperature | 392 Degrees F |
Body Color | Silver |
Body Thickness | 3/8 in |
Body Finish | Galvanized |
Minimum Operating Temperature | -4 Degrees F |
Shackle Type | Anchor Shackle |
Pin Type | Removable Round Pin |
Lifting Capability | For Lifting |
Pin Color | Red |
Pin Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 5/8 in, Body Material Carbon Steel, Inside Length 1 1/2 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL POWER PULL 2 TON DUAL DRV CABLE PULLER (AG18600)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1801DX3)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- CROSBY Shackle, 1 in., 25,000 lb., Screw Pin (1017582)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019356)
- US CARGO CONTROL 1-1/8" Galvanized Screw Pin Anchor Shackle - Import - 9.5 Ton (SPAS1-18)
- Crosby Lifting Hardware