Shop All Shackles
Crosby
Anchor Shackle, 1/2" Body Sz, Painted
Mfr # 1021029
Zoro # G8526198
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 6,660 lb
- Width Between Eyes 3/4 in
- Pin Dia. 41/64 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 41/64 in |
Body Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 7/16 in |
Pin Diameter | 5/8 in |
Inside Width | 1 1/4 in |
Inside Length | 1 7/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,660 lb, Width Between Eyes 3/4 in, Body Material Alloy Steel, Inside Length 1 7/8 in, Inside Width 1 1/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- CROSBY Anchor Shackle, Round Pin, 5/8" Pin Dia. (G-215)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- Crosby Lifting Hardware