Shop All Shackles
Crosby
Anchor Shackle, 1/2" Body Sz, Galvanized
Mfr # 1018099
Zoro # G8526143
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Round
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 1 15/16 in |
Inside Width | 1 1/4 in |
Pin Diameter | 5/8 in |
Inside Length | 1 7/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 7/8 in, Inside Width 1 1/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Black (176519090)
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Shackle, 1" Body Sz, Galvanized (1019310)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1018669)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- Crosby Lifting Hardware