Shop All Shackles
Crosby
Anchor Shackle, 0.5 ton Load, 1/4 in, 5/16 in Dia Round Pin, Self-Colored
Mfr # 1018026
Zoro # G108671116
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Crosby Anchor Shackle, Series: S-213, 0.5 ton Load, 1/4 in Size, 5/16 in Pin Diameter, Round Pin, 1.13 in Inner Length, 0.78 in Inner Width, 0.47 in Opening, 0.61 in Eye Outer, 1.84 in Overall Length, 1.34 in Overall Width, Carbon Steel Body, Alloy Pin, Self-Colored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (1DNK4)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 7/8", 6-1/2T WLL (1019533)
- Crosby Shackles