Shop All Megohmmeters
Cropico
Micro-ohmmeter, 4 mOhm to 400 Ohm
Mfr # DO4002
Zoro # G8140973
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 4 miliohm to 400 ohm
- Resolution 1 Micor Ohm to 100 Milli Ohm
- Accuracy +/-0.05%
- Resistance Range 4 milliohm to 400 Ohm
- Output Current 1mA to 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cropico
- MFR # DO4002
- Zoro # G8140973
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Battery Size | 1.5V |
Tool Width | 8.5 in |
Tool Length | 2.2 in |
Display Size | 0.6 in |
Manufacturer Warranty Length | 1 yr |
Tool Height | 5.1 in |
Description
Micro Ohmmeter, Calibration Certificate Included, CAT Safety Rating Not Rated, Display Type Digital, Insulation Resistance Resolution 1 microohm, Maximum Insulation Resistance 400 ohm, Minimum Insulation Resistance 4 microohm, Power Source Battery, Auto Power Off Yes, Auto Ranging Yes, Battery Size 1.5V, Display Screen Type LCD, Display Size 0.6 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- CROPICO Micro-ohmmeter, 1microOhm to 100milliOhm (DO4000)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- TRIPLETT Megohmmeter, CAT IV 600V, 200 gigohm (MG500)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT400/2)
- MEGGER Fused Test Leas Set (1002-015)
- TRIPLETT Milliohm Meter, CAT III 300V, 2,000 ohm (ML200)
- Cropico Megohmmeters