Shop All Megohmmeters
Cropico
Micro-ohmmeter, 1microOhm to 100milliOhm
Mfr # DO4000
Zoro # G7875472
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 40 miliohm to 4000 ohm
- Resolution 10 micro Ohm to 1 Ohm
- Accuracy +/-0.05%
- Resistance Range 40 milliohm to 4 kilohm
- Output Current 100uA to 100mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cropico
- MFR # DO4000
- Zoro # G7875472
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturer Warranty Length | 1 yr |
Tool Height | 8.5 in |
Tool Width | 8.5 in |
Battery Size | 1.5V |
Tool Length | 2.2 in |
Display Size | 0.6 in |
Description
Micro Ohmmeter, Calibration Certificate Included, CAT Safety Rating Not Rated, Display Type Digital, Insulation Resistance Resolution 10 microohm, Maximum Insulation Resistance 4 kiloohm, Minimum Insulation Resistance 40 microohm, Power Source Battery, Auto Power Off Yes, Auto Ranging Yes, Battery Size 1.5V, Display Screen Type LCD, Display Size 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- CROPICO Micro-ohmmeter, 4 mOhm to 400 Ohm (DO4002)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- Cropico Megohmmeters