Shop All Current Transformers
Crompton
Current Transformer, 0 to 2000A, 0 to 5A
Mfr # 100-202
Zoro # G204297906
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 2000A
- Secondary Range 0 to 5A
- Voltage 600 V-AC
- Current Ratio 2000:5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crompton
- MFR # 100-202
- Zoro # G204297906
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 2000A |
Secondary Range | 0 to 5A |
Voltage | 600 V-AC |
Current Ratio | 2000:5 |
Description
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- AAON Trans 75VA208230V24V (R75291)
- YUANXING Split Core 10A 0.333V Current Transformer (CTS0191-010)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- Crompton Current Transformers