Shop All Rescue & Descent Equipment
Croll
Chest Rope Clamp, For Rope Size 5/16 to 7/16 in, Aluminum/Steel
Mfr # B16BAA
Zoro # G4046883
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Size 5/16 to 7/16 in
- Material Aluminum/Steel
- Length 5 1/3 in
- For Use With Rope Access, Rescue, Work at Height
- Standards CE EN 567, CE EN 12841 Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Croll
- MFR # B16BAA
- Zoro # G4046883
- Country of Origin France
- Category Rescue & Descent Equipment
Dimensions
Rope Size | 5/16 to 7/16 in |
Length | 5 1/3 in |
Height | 2 953/1000 in |
Width | 1 193/250 in |
Details
Item | Chest Rope Clamp |
Material | Aluminum/Steel |
For Use With | Rope Access, Rescue, Work at Height |
Standards | CE EN 567, CE EN 12841 Type B |
Color | Gold |
Includes | Thumb Catch |
Accessory Type | Chest Rope Clamp |
Description
Chest Rope Clamp, Length 5 1/3 in, Color Gold, For Use With Rope Access, Rescue, Work at Height, Standards CE EN 567, CE EN 12841 Type B, Includes Thumb Catch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- KONG USA Cam Clean Rope Clamp, Red (82400R400KK)
- PETZL Auxilary Braking Device (D022CA00)
- SAFE KEEPER 7 ft Mega Pod (SA17-SK)
- SAFEWAZE Web Connector, for rescue system (022-6070)
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- Croll Rescue & Descent Equipment