Shop All Specialty Wipes
Crocodile Cloth
Power Scrub Huge Cloths, 360PK
Mfr # 6500-080-C
Zoro # G708049711
product price: $137.99
/pk 360, $0.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 15"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crocodile Cloth
- MFR # 6500-080-C
- Zoro # G708049711
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 10" |
Width | 15" |
Details
Color | White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Gray, Polypropylene (MAT251)
- PROTEAM Backplate Connection Set (103282)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- CROCODILE CLOTH Powerscrub Huge Cloths, 80 Count (6500-080)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- CROCODILE CLOTH Original Huge Cloths, 50 Count (5900-050)
- COMPUCESSORY Compucessory Anti-Static Cleaning Wipes, 100/Pack - CCS24224 (24224)
- EVERWIPE Wall Mounted Wet Wipe Dispenser, 11 x 11 x 13.5, White (192810)
- FALCON Monitor Wipes, Tub, 7Hx4W In (DSCT)
- Crocodile Cloth Specialty Wipes