Shop All Disposable Shoe Covers
Critical Cover
MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200
Mfr # BT-T5W15-B
Zoro # G4430979
product price: $160.99
/pk 200, $0.80/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene/Polypropylene
- Size M
- Named Size M
- Slip Resistant Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Critical Cover
- MFR # BT-T5W15-B
- Zoro # G4430979
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | M |
Named Size | M |
Shoe and Boot Cover Fits Shoe Size | 8 to 11 |
Shoe and Boot Cover Height Range | Knee |
Overall Height | 17 in |
Details
Item | Boot Covers |
Material | Polyethylene/Polypropylene |
Slip Resistant | Yes |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Package Type | Box |
Metal Detectable | No |
Fabric Weight | 1.77 oz/sq yd |
Thickness | 0.05 mil |
Resists | Dry Particulates, Light Splashes |
Waterproof | Yes |
Series | Critical Cover(R) MaxGrip(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Material Thickness | 0.05 mil |
Description
Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size M, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Extra Roll - Black (82000NP00KK)
- CONDOR Safety Sign, 3 1/2 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (480M84)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7 (U4-1125-RA_10X7)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- Critical Cover Workwear and Protective Clothing