Shop All Disposable Shoe Covers
Critical Cover
Critical Cover® MaxGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200
Mfr # BT-T5W13-B
Zoro # G4431030
product price: $160.99
/pk 200, $0.80/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene/Polypropylene
- Size XL
- Named Size XL
- Color White
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Critical Cover
- MFR # BT-T5W13-B
- Zoro # G4431030
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Shoe and Boot Cover Height Range | Knee |
Overall Height | 18 in |
Details
Item | Boot Covers |
Material | Polyethylene/Polypropylene |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Waterproof | Yes |
Metal Detectable | No |
Fabric Weight | 1.77 oz/sq yd |
Resists | Dry Particulates, Light Splashes |
Includes Slip Resistant Sole | Yes |
Series | Critical Cover(R) MaxGrip(R) |
Packaging | Bulk |
Material Thickness | 0.05 mil |
Description
Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (RS1-23)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- Critical Cover Disposable Clothing