Shop All Round Standoffs
Crimson
Round Standoffs, M6 Thrd Sz, 25 mm Bd L
Mfr # HSO625
Zoro # G703898208
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crimson
- MFR # HSO625
- Zoro # G703898208
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | M6 |
Body Length | 25 mm |
Details
Item | Round Standoffs |
System of Measurement | Metric |
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- M8 x 25 mm Stand off Spacer
- When the back of the monitor has unusual topography, these spacers add the needed
- VESA and Universal adapters as well as provide clearance for power cord and inputs
- Pack of 4
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 25 mm
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-800250-1000P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK (B12920.075.0001)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-318-G100)
- CRIMSON Round Standoffs, M6 Thrd Sz, 35 mm Bd L (HSO635)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0130-AL28)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1500)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1/2"D caps, Matte Silver (OEMK-FM50MS)
- Crimson Round Standoffs