Shop All TV Mounts & Stands
Crimson
Crimson RSF90 7 New Robust Series Flat Mount For Large Format 70 to 90 In. Tv With Horizontal Adjustment
Mfr # RSF90
Zoro # G503987010
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crimson
- MFR # RSF90
- Zoro # G503987010
- UPC # 815885014697
- Country of Origin China
- Category TV Mounts & Stands
Description
Flat mount with triple stud mounting that facilitates the most secure installation for heavier large-format 70 to 90 in. TVs. Includes a horizontal slide mechanism that helps center the TV on the wall as well as post-installation leveling that compensates for uneven ceilings and enables a perfectly positioned TV. A unique all steel click-in-place feature simplifies the installation by eliminating the need to reach up behind the TV with a wrench or screwdriver to secure or remove it.
Features- Universal design
- VESA compatible
- Triple stud mounting for added security
- Horizontal slide helps center the TV on the wall
- Post-installation leveling compensates for uneven ceilings
- Unique all steel click-in-place easy install and removal feature
- Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
- TV size range - 70 to 90 in.
- Weight capacity - 200 lbs. (91kg)
- Post-Installation Leveling - +-5o
- Depth from wall - 1.4 in (35.6mm)
- Lateral adjustment - varies with screen
- Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT6)
- Stud spacing - dual stud 16 in, 20 in, 24 in on center, triple stud 16 in on center
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 12 lbs. (5.4kg)
- Dimension - 47 L x 10.2 W x 3.2 H in.
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for FirstPower FP12180 (MAX3839792)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BT3)
- CRIMSON Crimson F55 Universal Flat Wall Mount For 32 In. to 55 In. Flat Panel Screens (F55)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- CRIMSON Crimson C63-18 Complete Ceiling Installation Kit With 18 In. Fixed Drop For 37 In. to 63 In Flat Panel Screens (C63-18)
- CRIMSON Crimson P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens (P32F)
- CRIMSON Crimson A65 Articulating Mount For 37 In. to 65 In. Flat Panel Screens (A65)
- CRIMSON Crimson CA4 General Purpose 4 X 4 In. Ceiling Adapter (CA4)
- MAXPOWER 13-37 in. Fixed TV Mount, Black (MA3255259)
- Crimson TV Mounts & Stands