Shop All Computer Enclosure Accessories
Crimson
Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500
Mfr # RCH500
Zoro # G903986750
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crimson
- MFR # RCH500
- Zoro # G903986750
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Sold in bulk packs of 500 and 1000 units
- Cold rolled steel construction
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 12-24 x 0.75"
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard. Antimicrobial. Black (K64407US)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- GRANDSTREAM Grandstream HT802 Ht802 Analog Telephone Adapter; 2 Fxs Ports (HT802)
- FJC FJC FJ533 14oz R134A Polar Ice with Basic Dispenser (FJ533)
- EARTHSMART FILTER SAMSUNG HAFQIN (102647)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- STANDARD IGNITION Door Lock Kit, Dl-31 (DL-31)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- Crimson Computer Enclosure Accessories