Shop All Cooling Racks
Crimson
Crimson RC27U 19 in. Floor Standing Rack Enclosure
Mfr # RC27U
Zoro # G003986957
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,928.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crimson
- MFR # RC27U
- Zoro # G003986957
- Country of Origin China
- Category Cooling Racks
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Works with all standard 19" rack components
- Reversible and removable tempered glass front door
- Includes dual ventilation fan system
- Removable side and back panels
- Perforated double swing locking back doors
- Vented top, bottom and back
- Adjustable front and rear rails
- Top and bottom cable routing knockouts
- Color: Black
- Finish: Cold rolled steel
- Material: Steel
- Size: 19"
- Dimension: 54.65 x 23.62 x 24.02"
- Weight: 175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57P-12UNN8-C2)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- GARDNER BENDER SwitchOutlet Box, Shallow Outlet, 1Gang, PVC, Gray, InWall Mounting (BOX-RS8)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Crimson Cooling Racks