Shop All TV Mounts & Stands
Crimson
Crimson JKCA404 Flush Ceiling Adapter with 4 in. Extension
Mfr # JKCA404
Zoro # G604054789
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crimson
- MFR # JKCA404
- Zoro # G604054789
- Country of Origin China
- Category TV Mounts & Stands
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Attaches to solid structural ceiling or standard 1 5/8" and 1 5/8" unistrut
- Compatible with all ceiling mounts and components that use standard 1.5" NPT interface
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 4"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- MOTOROLA Radio Battery (PMNN4810)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- CRIMSON Crimson T55A Universal Tilting Wall Mount with Post Installation Leveling for 32 - 55 in. Flat Panel Screens (T55A)
- CRIMSON Crimson CA4 General Purpose 4 X 4 In. Ceiling Adapter (CA4)
- CRIMSON Crimson P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens (P32F)
- CRIMSON Crimson DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens (DS55)
- CRIMSON Crimson A65 Articulating Mount For 37 In. to 65 In. Flat Panel Screens (A65)
- CRIMSON Crimson F55 Universal Flat Wall Mount For 32 In. to 55 In. Flat Panel Screens (F55)
- TECHNI MOBILI Techni Mobili RTA-7050-GRY Adjustable TV Console Stand Up to 65 in. (RTA-7050-GRY)
- Crimson TV Mounts & Stands