Shop All TV Mounts & Stands
Crimson
Crimson EA35 3 Ft. to 5 Ft. Adjustable Length Extension Columns For Flat Panel Tv
Mfr # EA35
Zoro # G403986946
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crimson
- MFR # EA35
- Zoro # G403986946
- UPC # 815885011016
- Country of Origin China
- Category TV Mounts & Stands
Description
Compatible with all mounts and ceiling adapters using standard 1.5 in. NPT interface. Unobstructed internal cord routing with 1 x 2 in. outlet opening fits standard VGA connectors. Easily adjust drop lengtH in. 1" increments without disassembly. Connectors (sold separately) give ability to extend drop lengths by connecting two or more columns.
Features- 1 in. incremental drop length adjustment
- Through-column cable routing for an uncluttered look (fits standard VGA connector)
- 1 x 2 in. cable outlet opening fits VGA connector post-installation
- Cover plate for instances where cable outlet opening is not used
- Compatible with all ceiling interfaces using standard 1.5 in. NPT interface
- Weight capacity - 500 lbs. (227kg)
- Drop length - 6 to 12 ft
- Height adjustment - 1 in. increments
- 1.5 in. NPT thread compatible - Yes
- Product finish - scratch resistant epoxy powder coat
- Color - Black
- Dimension - 39.3 L x 5.5 W x 2.8 H in.
- Item Weight -12.8 lbs. (5.8kg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Invacare 3G Storm Series Torque SP (ML75-12GEL22)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- CRIMSON Crimson DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens (DS55)
- CRIMSON Crimson P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens (P32F)
- CRIMSON Crimson C63-18 Complete Ceiling Installation Kit With 18 In. Fixed Drop For 37 In. to 63 In Flat Panel Screens (C63-18)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- CRIMSON Crimson A65 Articulating Mount For 37 In. to 65 In. Flat Panel Screens (A65)
- CRIMSON Crimson T55A Universal Tilting Wall Mount with Post Installation Leveling for 32 - 55 in. Flat Panel Screens (T55A)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- Crimson TV Mounts & Stands