Crimson

Crimson E018 Fixed Length Extension Columns 18 In. Drop


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compatible with all mounts and ceiling adapters using standard 1.5 in. NPT interface.Unobstructed internal cord routing with 1 x 2 in. outlet opening fits standard VGA connectors. Connectors (sold separately) give ability to extend drop lengths by connecting two or more columns.

Features
  • Through-column cable routing for an uncluttered look (fits standard VGA connector)
  • 1 x 2 in. cable outlet opening fits VGA connector post-installation
  • Cover plate for instances where cable outlet opening is not used
  • EC extension connectors may be used to extend drop length by joining two or more columns
  • Compatible with all ceiling interfaces using standard 1.5 in. NPT interface
Specifications
  • Weight capacity - 800 lbs. (363kg)
  • Drop length - 6 to10 ft
  • 1.5 in. NPT thread compatible - Yes
  • Product finish - scratch resistant epoxy powder coat
  • Color - Black
  • Item Weight - 3.6 lbs. (1.6kg)
  • Dimensions - 19.9 L x 2.2 W x 2.2 H in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.