Shop All TV Mounts & Stands
Crimson
Crimson A30F Articulating Mount For 10 In. to 30 In. Panel Flat Panel Screens
Mfr # A30F
Zoro # G903986743
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crimson
- MFR # A30F
- Zoro # G903986743
- UPC # 815885010415
- Country of Origin China
- Category TV Mounts & Stands
Description
Multiple joint arm holds screen 2 in from wall when retracted and 14.6 in when fully extended. Smooth tilt adjustments of +15° (forward) and -15° (back) facilitates a variety of viewing angles. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Integrated cable management for clean look.
Features- VESA compatible 75 x 75 mm, 100 x100 mm
- Pre-tensioned tilt mechanism for smooth tilt adjustment
- Pre-assembled securing screw makes installation fast and easy
- Integrated cable management for clean look
- Panel Size - 21 in..
- Dimension - 11 L x 8 W x 3 H in.
- TV size range -10 - 30 in
- Weight capacity -30 lbs.(14kg)
- Max mounting pattern - 100 x 100 mm
- Depth from wall - 2 in (50.8 mm)
- Max extension - 14.6 in (370 mm)
- Pivot - 180°
- Mounting surface - wood stud, concrete or cinder block
- Stud spacing - single stud
- Construction - aluminum/high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 2.2 lbs.(1kg)
- Color - Black and silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Cell Phone Battery, CEL-HD40 (CEL-HD40)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL1220)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- CRIMSON Crimson CA4 General Purpose 4 X 4 In. Ceiling Adapter (CA4)
- CRIMSON Crimson T55A Universal Tilting Wall Mount with Post Installation Leveling for 32 - 55 in. Flat Panel Screens (T55A)
- CRIMSON Crimson DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens (DS55)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- CRIMSON Crimson C63-18 Complete Ceiling Installation Kit With 18 In. Fixed Drop For 37 In. to 63 In Flat Panel Screens (C63-18)
- CRIMSON Crimson P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens (P32F)
- FIRESTIK Firestik WSB4A Swivel Bracket Widget Mount with K4A (WSB4A)
- Crimson TV Mounts & Stands