Shop All Keyless Access Control Locks
Crime Stopper
Crimestopper SP202 SecurityPlus- TM Deluxe 1-Way Alarm & Keyless Entry System Two 5-Button Remotes
Mfr # SP202
Zoro # G204083530
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crime Stopper
- MFR # SP202
- Zoro # G204083530
- Country of Origin China
- Category Keyless Access Control Locks
Description
The SecurityPlus is our "step-up" 1-Way alarm / keyless entry system. the features that differ from the previous system include a dual-stage, dual adjustment shock sensor as well an on-board starter kill relay. Installation improvements include the addition of the 2-Way Data Port for easy data module hook-up. the transmitters have a bit of a different design to them as well making them a little smaller and easier to carry around on your key chain. This state-of-the art system also includes the high-demand feature of keyless entry.
System: 1-Way.
Range: Up to 1500 Ft.
2-Way Data Port: Yes.
Smart Phone Port: No.
Remotes: (2) 5-Button Transmitters.
Security: Yes.
Silent Monitoring Mode: No.
Keyless Entry: Yes.
Driver's Priority Unlock: Yes.
Remote Start: No.
Dome light Supervision: No.
Dual-Stage Shock Sensor: Yes.
Single Tone Siren: Yes.
Horn Honk Output: Yes.
Starter Kill Output: Yes.
Trunk Pop Output: Yes.
Additional Auxiliary Outputs: 1.
Carjack Protection: Yes.
Remote Panic: Yes.
Silent Arm and Disarm through remote: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: PADLOCKABLE CAM LATCH, US26D (OLY-DCP-US26D)
- BALDWIN PRESTIGE Baldwin Prestige 180MDHXMDLARB11PSV1 Com (91800-037)
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- HOMEPAGE 02-3484-114 S Heavy Curved Hook 0.236 x 2 in.0, 20PK (HO149027)
- CRIME STOPPER Crimestopper RS1G5 1-Way Single-Button Remote Start System (RS1G5)
- KABA Kaba: Simplex LR1021S-26D Pushbutton Lock RH RHR Schlage - Satin Chrome (KABA-LR1021S26D41)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- LOCKEY Lockey M210BC Mechanical, Keyless Deadbolt (M210-EZ-BC)
- LOCKEY Lockey: W915 Deadbolt - WiFi Smart Lock - Satin Nickel (LK-W915-SN)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- Crime Stopper Keyless Access Control Locks