Shop All Keyless Access Control Locks
Crime Stopper
Crimestopper RS1G5 1-Way Single-Button Remote Start System
Mfr # RS1G5
Zoro # G104064288
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crime Stopper
- MFR # RS1G5
- Zoro # G104064288
- UPC # 48097115290
- Country of Origin China
- Category Keyless Access Control Locks
Description
Features
- Includes Two 1-Button Remote Transmitters.
- 1500 ft. Operating Range.
- 2-Way Data Port for Easy Data Module Hook-Up.
- Mobilestart(;TM); Port for Easy Connection to MS-3 Module.
- Programmable 1-Way &;2-Way Interchangeable.
- Turbo Timer Mode with Hand Brake Activation.
- Programmable Engine Sensing Modes.
- Smart Tachless Mode Monitors Charging System to Assure Better Start.
- Manual Transmission Mode with Hand Brake or Remote Activation.
- Item Weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- ILCO Ilco: Mechanical Test Key Honda / Acura HO01-SVC (ILCO-HO01-SVC)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- KABA KABA: Eplex Electronic Keypad Mortise lock - Satin Chrome (KABA-E5066XSWL62641)
- ALARM LOCK Data Transfer Module, ABS Plastic (AL-DTMIII)
- SQUARE D Square D By Schneider Electric QO2L30SCP 30A Surface Mount Loadcenter (6475958)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-0D-GR01)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- LOCKEY Lockey: M220 - Narrow-Stile Mechanical Keypad Keyless Bolt - Surface Mount - Satin Nickel (LK-M220-SN)
- LOCDOWN Wireless Keypad, 5000 User Code (NETPDK US26D)
- Crime Stopper Door Locks and Deadbolts