Shop All Fire Alarm System Components and Accessories
Crime Stopper
Crimestopper REVO4.1 Revo-4.1 Five-Button RF Add-on Kit; Black
Mfr # REVO4.1
Zoro # G004155505
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crime Stopper
- MFR # REVO4.1
- Zoro # G004155505
- UPC # 780687350246
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Description
The REVO-4.1 Five-Button RF Add-on Kit from CrimeStopper has two 5-button transmitters with a range up to 1,500 ft. The system was designed to be added to either a Fortin or ADS integration module. This kit is specifically for installations that can utilize the integration module as the remote start.
Features- Designed to work exclusively with data interface modules (Fortin/ADS)
- Decoder built into antenna
- Two 5-button transmitters with 1,500ft range
- Quick installation
- Keyless entry
- Trunk release
- No remote-start brain needed
- Color: Black
- Number of Ways: 1
- Number of Remotes: 2
- Type of Remotes: RF Remote
- Battery Information: Battery is contained inside product
- Weight: 0.9015 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- MILWAUKEE TOOL Performance Work Gloves - Medium, Medium, Red/Black/Gray (48-22-8721)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- ATW SECURITY ATW Security ATWDOBERMAN Indoor & Outdoor Siren & Strobe Combination (ATWDOBERMAN)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- EDWARDS SIGNALING Trim, Marked Fire, Finish Red (EG1RT-FIRE)
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WTA-B)
- Crime Stopper Fire Protection