Shop All Pens
Cricut
Ultimate Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK
Mfr # 2004060
Zoro # G806569234
product price: $35.39
/pk 30, $1.18/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Cap Color(s) Assortment Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow
- Special Ink Properties Water-Based Liquid
- Pen Cap Color(s) Assorted
- Pen Ink Color(s) Assortment Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow
- Pen Tip Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pen Point Size | 0.4 mm |
Pen Point Size Type | Fine |
Details
Item | Pens |
Pen Cap Color(s) Assortment | Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow |
Special Ink Properties | Water-Based Liquid |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) Assortment | Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow |
Pen Tip Type | Bullet |
Pen Style | Stick |
Pen Barrel Color(s) | White |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Smooth |
Description
Express yourself with every color in the rainbow with the Cricut Ultimate pen set. Have beautiful color choices to create rich, nuanced crafts to fit every occasion, mood, and style. There are 30 fine-point pens for beautiful writing and drawing with your Cricut Explore machine. Personalize cards or invites with a handwritten font in a perfect hue, drawing gorgeous, elaborate coloring pages for both adults and children, and add phrases to framed art or scrapbook pages. You can even cut and write or draw all in one step. It's easy to custom-color your life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip (MSI-8000-RMT-DSPLY)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Yellow (63605)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2096166)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- FISHER SPACE PEN Contractor Pen/Tool, Plastic, Black (CSP)
- PENTEL Pen, Energel, Alloy, Med (BL407PBPA)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- Cricut Pens